Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, ABS, Polycarbonate, 6 Point Ratchet Knob with Pivot Adjustment, Type 1, Class E

  • Mfr # 60515

  • Zoro # G205258128


product price: $121.49
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
ABS, Polycarbonate
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet Knob with Pivot Adjustment
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60515
Zoro #
G205258128
UPC #
092644605154
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8

Details

Item
Safety Helmet
Head Protection Style
Helmet
Head Protection Material
ABS, Polycarbonate
Suspension Adjustment Type
Ratchet Knob with Pivot Adjustment
Number of Suspension Points
6
Color
Gray Pattern
Head Protection Venting
No
Standards
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5, EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
ANSI Classification
Type 1, Class E
Includes
Safety Helmet, Rechargeable Headlamp, Charging Cable, User Guide
Application
Demanding Environment, Confined Spaces
Head Protection Graphics
KARBN Hydrographic Pattern
Accessory Mounting Options
Rear-Slots, Front-Slots
Accessory Slots
Front, Back and Both Sides
CSA Type
1
ANSI Electrical Class
E
Weight
1.4 lb
CSA Class
E
Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
CLMBRSPN2

Description

Safety Helmet, ANSI Classification Type 1, Class E, Head Protection Style Helmet, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color Black, Head Protection Graphics KARBN Hydrographic Pattern, Fits Hat Size 6 1/2 to 8, Head Protection Material ABS, Polycarbonate, Accessory Mounting Options Rear-Slots, Front-Slots, Head Protection Venting No, Weight 1.4 lb, Compatible Suspension Manufacturer Part Number CLMBRSPN2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.