Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet Chin Strap

  • Mfr # CLMBRSTRP

  • Zoro # G7016951


product price: $15.29
/ea

Key Features

Material
Nylon
Features
Secure 4-Point Attachment, Leather-Bound
Application
Secure Safety Helmet on Head
Weight
1.4 oz (40 g)
For Use With
Klein Tools' Safety Helmets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLMBRSTRP
Zoro #
G7016951
UPC #
092644601682
Country of Origin
China

Details

Item
Safety Helmet Chin Strap
Material
Nylon
Features
Secure 4-Point Attachment, Leather-Bound
Application
Secure Safety Helmet on Head
Weight
1.4 oz (40 g)
For Use With
Klein Tools' Safety Helmets

Description

Safety Helmet Chin Strap

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.