Klein Tools

Safety Helmet, Premium KARBN™ Pattern, Vented, Class C, Headlamp


product price: $99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Hat Size 6.5 to 8
  • Color Pattern
  • Head Protection Venting Adjustable Vents
  • Weight 1.4 lb (0.6 kg)
  • Application Class C
See all product information

Product Information

Dimensions

Fits Hat Size 6.5 to 8

Details

Color Pattern
Head Protection Venting Adjustable Vents
Weight 1.4 lb (0.6 kg)
Application Class C

Description

Klein Tools premium KARBN Safety Helmets are engineered for optimal safety, comfort and fit. Compact helmet design and unique features allow the user to comfortably work in confined spaces and a variety of demanding environments. Large adjustable vents for maximum air flow control in hot or cold weather. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Low profile design with accessory slots for optional face shields and Klein visors. Type 1, Class C safety helmet has vents that open and close. 6-Point suspension system and chin strap for stability and fit. Patent-pending front/back accessory mounts; no straps needed. 6-Point suspension along with detachable chin strap provides improved stability and secure fit when tilting your head. Breathable, padded sweat-wicking machine washable sweatband and top pad improve comfort with advanced evaporative technology; simply wet and shake, for hours of cooling. Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails. Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation. Detachable 4-Point padded chin strap for comfortable secure fit. Universal accessory slots on both sides for attaching hearing protection, face shield and more. Also available: Rechargeable Headlamp, Safety Lamp, and Cooling Fan (Cat. Nos. 56049, 56063, 60155), Sweatband, Top Pad, Chin Strap, Suspension (Cat. Nos. KHHSWTBND2, KHHTOPPAD2, CLMBRSTRP,CLMBRSPN2).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.