Hard Hats
- Mfr # 60401T2
- Zoro # G124151685
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Venting
Yes
Includes Reflective Decals
No
Includes Brim Visor
Brim Visor Not Included
Number of Suspension Points
6
Shell Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60401T2
- Zoro #
- G124151685
- UPC #
- 00092644608551
- Country of Origin
- China
Details
- Item
- Hard Hat
- Venting
- Yes
- Includes Reflective Decals
- No
- Includes Brim Visor
- Brim Visor Not Included
- Number of Suspension Points
- 6
- Shell Color
- White
- Includes Accessory Slots
- Yes
- Graphics Type
- No Graphics
- Shell Material
- ABS, Polycarbonate
- Suspension Adjustment Type
- Ratchet
- Includes Chin Strap
- Yes
- Shell Pattern
- Solid
- Standards
- ANSI Z89.1-2014 (R2019) HT-LT
- Includes
- 6-Point Suspension, Rechargeable Battery, Rechargeable Headlamp, Removable Chin Strap, USB Charging Cord
- Headwear Style
- Full Brim
- High-Visibility
- Not High-Visibility
- Weight
- 907
- Accessory Mounting Options
- Chin Strap Anchors, Front-Slots, Lamp Mount, Rear-Slots, Side-Slots
- Reverse Donning
- Reversible
- ANSI Impact Type
- Type 2
- ANSI Electrical Class
- Class C
Description
Hard Hat, Accessory Mounting Options Chin Strap Anchors, Front-Slots, Lamp Mount, Rear-Slots, Side-Slots, Weight 907, Reverse Donning Reversible, High Temperature Test Met Yes, Standards ANSI Z89.1-2014 (R2019) HT-LT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.