Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Helmet, Shell: PC/ABS and EPS, Suspension: PC/ABS and HDPE, 6 Point Ratchet Knob with Pivot

  • Mfr # 60526

  • Zoro # G108455532


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Head Protection Style
Helmet
Head Protection Material
Shell: PC/ABS and EPS, Suspension: PC/ABS and HDPE
Fits Hat Size
6.5 to 8
Suspension Adjustment Type
Ratchet Knob with Pivot
Number of Suspension Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60526
Zoro #
G108455532
UPC #
092644605260
Country of Origin
China

Dimensions

Fits Hat Size
6.5 to 8

Details

Item
Safety Helmet
Head Protection Style
Helmet
Head Protection Material
Shell: PC/ABS and EPS, Suspension: PC/ABS and HDPE
Suspension Adjustment Type
Ratchet Knob with Pivot
Number of Suspension Points
6
Color
White
Head Protection Venting
Vented
Standards
ANSI Z89.1-2014 (R2019)
ANSI Electrical Class
C
ANSI Classification
Type 2, Class C
Weight
1.4 lb
ANSI Impact Type
2
Application
At-Height and Confined Spaces
Includes
Charging Cable, Rechargeable Headlamp
Head Protection Graphics
No Graphics
Accessory Slots
Yes
Accessory Mounting Options
Rear-Slots, Front-Slots
High Temperature Test Met
Yes
High-Visibility
Yes
Low Temperature Test Met
Yes
Chin Strap
Yes
Compatible Suspension Manufacturer Part Number
CLMBRSPN

Description

Klein Tools Type 2-Safety Helmets are engineered for optimal safety, comfort and fit. Compact, lightweight helmet design, with chin strap, allows to comfortably work in confined spaces and at-height applications. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely; no straps needed. Padded and washable sweatband enhance comfort and fit. Optional Klein Tools half face visors, full face shields and hearing protection can be mounted to these helmets.


•Compact, lightweight safety helmet design for at-height and confined space applications; low profile bill for unobstructed visibility
•This ANSI Z89.1-2014 (R2019) Class C Type-2 Safety Helmet is tested for Top/Front/Back/Side impact
•ANSI Z89.1-2014 Low (LT) and High (HT) Temperature; Lateral Deformation-EN397:2012+A1:2012-5.2.1, 5.2.4, 5.2.5; Front/Back/Side impact-EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4, 4.2.2, 4.2.3, 4.2.4
•Safety hard hat has patented accessory mounts on front and back to ensure Klein accessories attach securely and precisely, every time; no straps or zip ties needed
•Breathable, padded sweat-wicking sweatband and top pad improve comfort and are machine washable
•Adjustable vents can be opened or closed to control air circulation in cold and hot weather
•Easy, one-handed suspension adjustment with large knob ratchet mechanism, even with gloves on; pivots to clear bandana knots and ponytails
•Detachable 4-Point padded chin strap for comfortable secure fit
•Universal accessory slots on both sides for attaching hearing protection, face shield and more
•Accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56049, 56048, 56062), Safety Lamp (56063)
•Replacement parts (sold separately) Sweatband, Top Pad, Chin Strap, Suspension System (Cat. Nos. KHHSWTBND, KHHTOPPAD, CLMBRSTRP, CLMBRSPN)
•Includes rechargeable headlamp worklight (Cat. No. 56062) with charging cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.