Zoro Homepage

Safety Helmet Visor, Clear

  • Mfr # VISORCLR

  • Zoro # G7739964


product price: $46.29
/ea

Key Features

Material
Polycarbonate
Color
Clear
For Use With
Cat. Nos. 60145, 60146, 60147, 60148, 60149, and 60150
Includes
Screws, Visor
Series
Klein Mounting System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VISORCLR
Zoro #
G7739964
UPC #
092644601699
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Hard Hat Visor
Material
Polycarbonate
Color
Clear
For Use With
Cat. Nos. 60145, 60146, 60147, 60148, 60149, and 60150
Includes
Screws, Visor
Series
Klein Mounting System
Mounting Style
Mounting Hardware
Features
Optical Class 1, Anti-fog, Scratch Resistance
Standards
ANSIZ87.1+ 2020, CSA Z94.3-20, MIL-PRF-32432A (Class 1) Clause 3.8.4.1
Application
General Construction
Weight
2.9 oz (82 g)
Compatible with Brand
Klein Tools
Compatible with Manufacturer Model Number
60145, 60146, 60147, 60149, 60150
For Small Heads Designation
Not Rated for Small Heads
Lens Color
Clear
Maximum Operating Temperature
120 Degrees F
Nose Bridge Material
Polycarbonate
Arm Color
Clear
Minimum Operating Temperature
-30 Degrees F
Frame Style
Low Profile
Arm Material
Polycarbonate
Frame Type
Half-Frame
Frame Material
Polycarbonate
Compatible Manufacturer Model Number
60145, 60146, 60147, 60149, 60150
Frame Color
Clear
Ultra-Violet Scale Protection Designation
U6
Lens Coating
Anti-Fog
Gender
Universal
Lens Material
Polycarbonate
Compatible with Manufacturer Model No.
60145, 60146, 60147, 60149, 60150
Compatible Pump Manufacturer Part Number
60145, 60146, 60147, 60149, 60150
For Use with Mfr Model Number
60145, 60146, 60147, 60149, 60150
Compatible Manufacturer Part Number
60145, 60146, 60147, 60149, 60150
Compatible with Mfr. Model No.
60145, 60146, 60147, 60149, 60150
Compatible Mfr. Model Number
60145, 60146, 60147, 60149, 60150

Description

Hard Hat Visor, Lens Color Clear, Lens Coating Anti-Fog, Lens Material Polycarbonate, Frame Style Low Profile, Frame Material Polycarbonate, Mounting Style Mounting Hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.