Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Lamp, Rechargeable with Magnet

  • Mfr # 56063

  • Zoro # G801798257


product price: $45.65
/ea

Key Features

Lumens
22
Number of Batteries
1
Material
PC/ABS/TPE
Lamp Life
Pulse Low: 52 hr; Pulse High: 10 hr; Solid On Low: 22 hr; Solid On High: 5 hr
Width
1.3" (3.2 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56063
Zoro #
G801798257
UPC #
-
Country of Origin
China

Dimensions

Width
1.3" (3.2 cm)
Height
2.53" (6.4 cm)

Details

Item
Rechargeable Safety Lamp
Lumens
22
Number of Batteries
1
Material
PC/ABS/TPE
Lamp Life
Pulse Low: 52 hr; Pulse High: 10 hr; Solid On Low: 22 hr; Solid On High: 5 hr
Batteries Included
Safety Lamp, USB Charging Cord, Instruction Manual
Standards
BC-CEC, NR Can, UL1642 (Battery)
Weight with Batteries
26 g
Drop Rating
10' (3 m)

Description

Rechargeable Safety Lamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.