Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Scissor, 6-Inch

  • Mfr # 446HC

  • Zoro # G3499638


product price: $19.99
/ea

Key Features

Overall Length
6-1/4"
Blade Material
Carbon Steel
Handle Style
Straight
Handle Material
Metal
Cutting Edge
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
446HC
Zoro #
G3499638
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6-1/4"
Length
Blade: 2-3/4"
Width
2.188"

Details

Blade Material
Carbon Steel
Handle Style
Straight
Handle Material
Metal
Cutting Edge
Standard
Item
Safety Scissor
Features
Comfortable Handles, Protects Against Injury and Damage to Material
Primary Application
Excellent for Thread, Yarn Processing, Weaving and Carpet Mills
Cutting Action
Straight
Adjustable
Yes

Description

Safety Scissor,6 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.