
Scissors and Cable Splicer's Knife Holder
Mfr # 5187
Zoro # G6025159
product price: $12.45
/eaKey Features
Scissor Type
Pouch
Overall Length
2" (5.1 cm)
Color
Black
Application
Knife Storage
Features
Stitched and Riveted Leather Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5187
Zoro #
G6025159
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2" (5.1 cm)
Height
7.25" (18.4 cm)
Width
1.25" (3.2 cm)
Details
Scissor Type
Pouch
Color
Black
Item
Scissors and Cable Splicers,Knife Holder
Application
Knife Storage
Features
Stitched and Riveted Leather Construction
Material
Leather
Description
Scissors and Cable Splicers,Knife Holder
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.