Zoro Homepage

Scissors, Plastic, Orange/Black

  • Mfr # 2100FO

  • Zoro # G222254653


product price: $16.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2100FO
Zoro #
G222254653
UPC #
92644761607
Country of Origin
China

Description

Scissors, Adjustable Yes, Application Electrician, Blade Finish Unfinished, Blade Length 2 1/4 in, Blade Material Stainless Steel, Bottom Finger Hole Length 1 3/4 in, Cutting Action Straight, Cutting Capacity 0.75 in, Cutting Edge Type Serrated, Features Molded Grip, Fine Point Blade Design, Integrated Cable Cutter, Serrated Blade Edges, Grip Material Plastic, Hand Orientation Ambidextrous, Handle Color Orange/Black, Handle Design Ring and Enlarged Bow, Handle Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.