
Scratch Awl Demolition Driver
Mfr # 6504DD
Zoro # G116383643
product price: $16.75
/eaKey Features
Overall Length
9.49"
Material
Steel Blade; Rubber Grip
Color
Yellow/Black
Width
1.68"
Application
Prying and Chiseling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6504DD
Zoro #
G116383643
UPC #
92644329562
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
9.49"
Width
1.68"
Details
Material
Steel Blade; Rubber Grip
Color
Yellow/Black
Application
Prying and Chiseling
Description
Klein Tools Demolition Scratch Awl is engineered, manufactured and tested for inscribing, hole starting, and piercing. Steel tip-to-cap connection ensures toughness to withstand striking during demolition work. The flared Cushion-Grip handle ensures a secure, slip-resistant grip and an over sized metal strike cap, is ideal for hammering.
- Flared Cushion-GripTM Handle
- Oversized Strike Cap
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.