Zoro Homepage

Scratch Awl, Rubber, Black

  • Mfr # 6504DD

  • Zoro # G922253871


product price: $18.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6504DD
Zoro #
G922253871
UPC #
92644329562
Country of Origin
Taiwan, Province of China

Description

Scratch Awl, Tip Shape Straight, Overall Length 9 1/2 in, Handle Style Flared Cushion-Grip, Handle Material Rubber, Features 1.3 in Diameter Strike Cap for Improved Aim when Hammering, Designed to Withstand the Constant Prying Motions on the Job, Hard-Pointed, Heavy-Duty, Scribes Metal, Handle Color Black, Handle Length 5 13/32 in, Material Steel, Non-Magnetic No, Non-Sparking No, Tip Type Fixed, Weight 6.4 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.