Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Holding Screwdriver Set, 2 Pieces

  • Mfr # 85153K

  • Zoro # G909985702


product price: $25.99
/ea

Key Features

Tip Style
Slotted
Number of Pieces
2
Handle Material
Cushion
Driver Type
Screwdriver Set
Tip Style Group
Slotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85153K
Zoro #
G909985702
UPC #
092644851537
Country of Origin
Viet Nam

Dimensions

Tip Size
1/4 in, 3/16 in
Overall Length
5 3/4 in, 8 1/4 in
Shank Length
3 in, 4 in
Width
0.84 in; 1.25 in
Overall Width
0.84" (2.1 cm); 1.25" (3.2 cm)
Handle Diameter
0.84" (2.13 cm); 1.25" (3.18 cm)
Sizes Included
1/4 in Slotted, 3/16 in Slotted

Details

Item
Screw Holding Screwdriver Set
Tip Style
Slotted
Number of Pieces
2
Handle Material
Cushion
Driver Type
Screwdriver Set
Tip Style Group
Slotted
Shank Material
Steel
Shank Shape
Round
Primary Application
Driving Slotted Fasteners
Insulated
No
Features
Screw Holding
Color
Black/ Yellow
Handle Color
Black/Yellow
Bit Material
Steel
Container Type
Blister
Measurement Type
SAE
Grip Style
Cushion
Fastener Holding
Yes
Non-Magnetic
Yes
Includes Insulation
Not Insulated

Description

Screw Holding Screwdriver Set, Tip Size 1/4 in, 3/16 in, Slotted, Shank Material Steel, Cushion, Fastener Holding Yes, Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.