Screwdriver No 2 Phillips, 1/4" Slotted Slotted No 2, 1/4"

  • Mfr # 32751

  • Zoro # G6516496


product price:  $30.99
/ea

Key Features

Tip Size
#2, 1/4"
Tip Style
Phillips; Slotted
Shank Length
4" to 8"
Overall Length
13.375"
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32751
Zoro #
G6516496
UPC #
092644327513
Country of Origin
United States

Dimensions

Tip Size
#2, 1/4"
Shank Length
4" to 8"
Overall Length
13.375"

Details

Item
Screwdriver #2 Phillips,1/4" Slotted
Tip Style
Phillips; Slotted
Handle Material
Rubber
SAE or Metric
SAE
Features
Removable Shaft Adjusts Within 4-Inch to 8-Inch (10-20 cm) Range For Numerous Length Combinations; Blades Feature #2 Phillips And 1/4-Inch Slotted Tip For Multiple Screwdrivers In One Tool; Proprietary System Securely Holds Blade - As Durable As A Traditional Klein Fixed Blade Screwdriver; Press Down To Extend Or Lengthen The Shaft; Push Up To Retract Or Shorten The Shaft; U.S. Pat. 6,561,523
Number of Pieces
1
Tip Style Group
Slotted

Description

Screwdriver #2 Phillips,1/4 In. Slotted

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.