Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Adjustable Length, SQ #1, #2 #1, #2 4" to 8"

  • Mfr # 32708

  • Zoro # G6516539


product price: $21.19
/ea

Key Features

Tip Size
#1, #2
Tip Style
Square
Shank Length
4" to 8"
Handle Material
Rubber
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32708
Zoro #
G6516539
UPC #
092644327087
Country of Origin
United States

Dimensions

Tip Size
#1, #2
Shank Length
4" to 8"
Overall Length
13-3/8"

Details

Item
Screwdriver,Adjustable Length,SQ #1,#2
Tip Style
Square
Handle Material
Rubber
Number of Pieces
1
SAE or Metric
SAE
Shank Material
steel
Handle Type
Cushion Grip
Features
Removable Shaft Adjusts Within 4-Inch to 8-Inch (10-20 cm) Range For Numerous Length Combinations; Blades Feature #1 Phillips And #2 Square Tip For Multiple Screwdrivers In One Tool; Proprietary System Securely Holds Blade - As Durable As A Traditional Klein Fixed Blade Screwdriver; Press Down To Extend Or Lengthen The Shaft; Push Up To Retract Or Shorten The Shaft; U.S. Pat. 6,561,523

Description

Screwdriver,Adjustable Length,SQ #1,#2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.