Zoro Homepage

ESD Safe Insulated Screwdriver Set, Slotted/Phillips Tip, 1000V insulated, 2-Piece

  • Mfr # 33532-INS

  • Zoro # G3051711


product price: $39.99
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
2
Includes
(1) Cabinet: 1/4" x 4"; (1) Phillips: #2 x 4"
Handle Material
Acetate with Vinyl Grip
Tether Capable
Tether Capable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33532-INS
Zoro #
G3051711
UPC #
092644335327
Country of Origin
United States

Dimensions

Tip Size
1/4", #2
Shank Length
4 in
Overall Length
7-1/4"
Sizes Included
Cabinet: 1/4 in x 4 in, Phillips: #2 x 4 in
Range of Lengths
7 1/4 in

Details

Item
Insulated Screwdriver Set (Orange)
Tip Style
Phillips, Slotted
Number of Pieces
2
Includes
(1) Cabinet: 1/4" x 4"; (1) Phillips: #2 x 4"
Handle Material
Acetate with Vinyl Grip
Tether Capable
Tether Capable
ESD Safe
Yes
Shank Material
Plastic, Steel
Shank Shape
Round
Features
Flame Retardant and Impact Resistant Handle, Cushion-Grip Handles For Greater Torque and Comfort, Urable, Two-Layer, Molded Insulation, Orange Outer Coating is Flame and Impact Resistant, White High-Dielectric Inner Coating is Bonded to the Steel
Finish
Insulated Over Black Oxide
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Tip Style Group
Phillips
Nonsparking
No
Standards
ASTM F1505, IEC EN DIN 60900
Handle Design
Cushion Grip
Insulated
Yes
SAE or Metric
SAE
Handle Type
Cushion-Grip
Tether Style
Tether Capable
Material
Steel
Voltage Rating
1000V AC
Ratcheting
No
Non-Sparking
No
Measurement Type
SAE
Shank Finish
Black Oxide
Tip Finish
Black Oxide
Handle Color
Black
Corrosion Resistant
Yes
Grip Style
Cushion
Magnetized Tip
Yes
Tether Ready
No
Insulated / Uninsulated
Insulated
Bit Retainer Type
Fixed
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Insulation
Insulated
ESD Safety
ESD Safe
Includes Magnetized Tip
Magnetized Tip Included

Description

ESD Safe Insulated Screwdriver Set, Tip Finish Black Oxide, 1/4 in, Phillips, Slotted, Cushion, Number of Pieces 2, Yes, ESD Safe Yes, Non-Sparking No, Measurement Type SAE, Includes Cabinet 1/4 in x 4 in , Phillips #2 x 4 in , Corrosion Resistant Yes, ASTM F1505, IEC EN DIN 60900, Tether Ready No, Range of Shank Lengths 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.