Zoro Homepage

Screwdriver Set, Combination Tip, 2-Piece

  • Mfr # 32378

  • Zoro # G6516636


product price: $19.99
/ea

Key Features

Overall Length
4" (10.2 cm)
Nut Driver Handle Color
Black and Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32378
Zoro #
G6516636
UPC #
092644323782
Country of Origin
United States

Dimensions

Overall Length
4" (10.2 cm)

Details

Item
Combo Tip Driver Set,#1 and #2,4"
Nut Driver Handle Color
Black and Yellow

Description

Combo Tip Driver Set,#1 and #2,4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.