Zoro Homepage

Screwdriver Set, SAE, 2 pcs

  • Mfr # 85442

  • Zoro # G501766488


product price: $16.97
/ea

Key Features

Tip Style
Phillips, Slotted, Square
Number of Pieces
2
Includes
1/4-Inch Keystone Tip and #2 Phillips Tip Screwdrivers
Handle Material
Rubber
Shank Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85442
Zoro #
G501766488
UPC #
092644853258
Country of Origin
United States

Dimensions

Tip Size
#2, 1/4 in
Overall Length
7.75" (19.7 cm); 8.25" (21 cm)
Shank Length
4" (10.2 cm)
Sizes Included
#2 (Phillips), 1/4 in (Keystone)
Range of Lengths
7.75 to 8.25 in
Handle Length
3 1/2 in

Description

Screwdriver Set, #2, 1/4 in, Phillips, Slotted, Square, Cushion, Number of Pieces 2, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes #2 Phillips Tip Screwdrivers, 1/4 in Keystone Tip, Corrosion Resistant Yes, ASME/ANSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.