Zoro Homepage

Screwdriver Set, SAE, 2 pcs

  • Mfr # 85742

  • Zoro # G601766487


product price: $17.99
/ea

Key Features

Tip Style
Keystone, Phillips
Number of Pieces
2
Includes
3/16-Inch Cabinet and #2 Phillips Tip Screwdrivers
Handle Material
Rubber
Shank Length
6" (15.2 cm); 7" (17.8 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85742
Zoro #
G601766487
UPC #
092644853265
Country of Origin
United States

Dimensions

Tip Size
#2, 3/16 in
Shank Length
6" (15.2 cm); 7" (17.8 cm)
Overall Length
9.75" (24.8 cm); 11.31" (28.7 cm)
Sizes Included
#2 (Phillips), 3/16 in (Cabinet)
Handle Length
3 1/2 in
Range of Lengths
9.75 to 11.31 in

Details

Item
Screwdriver Set
Tip Style
Keystone, Phillips
Number of Pieces
2
Includes
3/16-Inch Cabinet and #2 Phillips Tip Screwdrivers
Handle Material
Rubber
Magnetic/Nonmagnetic
No
Shank Material
Steel
Features
Tip-Ident®; Cushion-Grip
Standards
Meets or Exceeds Applicable ASME / ANSI Specifications
Bit Retainer Type
Magnetic
Shank Shape
Round
Insulated
No
ESD Safe
No
Grip Style
Cushion
Shank Finish
Chrome
Handle Color
Black
Magnetized Tip
No
Corrosion Resistant
Yes
Measurement Type
SAE
Non-Sparking
No
Includes Insulation
Not Insulated
For Screw Type
Phillips
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe

Description

Screwdriver Set, #2, 3/16 in, Keystone, Phillips, Cushion, Number of Pieces 2, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes 3/16-Inch Cabinet and #2 Phillips Tip Screwdrivers, Corrosion Resistant Yes, ASME/ANSI, Range of Shank Lengths 6 to 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.