Zoro Homepage

Screwdriver Set, SAE, 3 pcs

  • Mfr # 85073INS

  • Zoro # G306133447


product price: $25.29
/ea

Key Features

Tip Style
Phillips, Slotted, Square
Tip Size
#2, 1/4 in
Number of Pieces
3
Includes
3 Screwdrivers: 4" (10 cm) Shanks in 1/4" (0.6 cm) Slotted, #2 Phillips and #1 Square Tips
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85073INS
Zoro #
G306133447
UPC #
092644329128
Country of Origin
United States

Dimensions

Tip Size
#2, 1/4 in
Overall Length
8.32" (21.1 cm)
Shank Length
4" (10.2 cm)
Handle Length
4 1/4 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted, Square
Number of Pieces
3
Includes
3 Screwdrivers: 4" (10 cm) Shanks in 1/4" (0.6 cm) Slotted, #2 Phillips and #1 Square Tips
Handle Material
Rubber
Features
Flame Retardant and Impact Resistant Handle
ESD Safe
No
Primary Application
For Work Near Energized Sources
Shank Material
Plastic, Steel
Frame Color
Orange
Magnetic/Nonmagnetic
Nonmagnetic
Shank Shape
Round
Insulated
Yes
Standards
ASTM F1505-16(2021)
Voltage Rating
1,000 V
Grip Style
Cushion
Non-Sparking
No
Handle Color
Black
Tether Ready
Tether Included
Measurement Type
SAE
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Tether Ready
Includes Insulation
Insulated
ESD Safety
Not ESD Safe

Description

Screwdriver Set, #2, 1/4 in, Phillips, Slotted, Square, Cushion, Number of Pieces 3, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes (3) Screwdrivers 4 in (10 cm) Shanks in 1/4 in (0.6 cm) Slotted, #2 Phillips and #1 Square Tips, ASTM F1505-16 (2021), Tether Ready Tether Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.