Zoro Homepage

Screwdriver Set, SAE, 5 pcs

  • Mfr # 85445

  • Zoro # G706166274


product price: $30.55
/ea

Key Features

Tip Style
Cabinet, Phillips
Tip Size
#1, #2, 1/4 in, 3/16 in
Number of Pieces
5
Includes
#1, #2 Phillips; 1/4-Inch, 3/16-Inch Slotted, #2 Square Tip Drivers
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85445
Zoro #
G706166274
UPC #
092644854453
Country of Origin
United States

Dimensions

Tip Size
#1, #2, 1/4 in, 3/16 in
Shank Length
3-6"
Sizes Included
#1, #2 (Phillips), #2 (Square), 1/4 in, 3/16 in (Slotted)
Overall Length
12.63"
Handle Length
4"

Details

Item
Screwdriver Set
Tip Style
Cabinet, Phillips
Number of Pieces
5
Includes
#1, #2 Phillips; 1/4-Inch, 3/16-Inch Slotted, #2 Square Tip Drivers
Handle Material
Steel
Insulated
No
Magnetic/Nonmagnetic
Nonmagnetic
Corrosion Resistant
Yes
Features
Cushion-Grip
Shank Material
Steel
ESD Safe
No
Handle Color
Black
Standards
ASME/ANSI
Shank Shape
Round
Bit Retainer Type
Magnetic
Insulated / Uninsulated
Uninsulated
Primary Application
Driver
Grip Style
Cushion
Non-Sparking
No
Shank Finish
Chrome
Magnetized Tip
No
Measurement Type
SAE
Corrosion-Resistance
Corrosion-Resistant
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
For Screw Type
Phillips, Square

Description

Screwdriver Set, #1, #2, 1/4 in, 3/16 in, Cabinet, Phillips, Cushion, Number of Pieces 5, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes '#1, #2 Phillips, #2 Square Tip Drivers, 1/4 in, 3/16 in Slotted, Corrosion Resistant Yes, ASME/ANSI, Range of Shank Lengths 3 to 6 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.