Zoro Homepage

Screwdriver Set, SAE, 6 pcs

  • Mfr # 85076INS

  • Zoro # G406133439


product price: $40.69
/ea

Key Features

Tip Style
Phillips, Slotted, Square
Tip Size
#2, 3/16 in
Number of Pieces
6
Includes
6 Screwdrivers: 4" (10 cm) Shanks in 1/4" (0.6 cm) Slotted and #2 Phillips Tips; 6" (15 cm) Shanks in 3/16" (0.5 cm) Slotted, #1/#2 Phillips and #2 Square Tips
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85076INS
Zoro #
G406133439
UPC #
092644851117
Country of Origin
United States

Dimensions

Tip Size
#2, 3/16 in
Shank Length
4" (10.2 cm); 6" (15.2 cm)
Overall Length
8.32" (21.1 cm); 10.32" (26.2 cm)
Range of Lengths
8.32 to 10.32 in
Handle Length
4 1/4 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted, Square
Number of Pieces
6
Includes
6 Screwdrivers: 4" (10 cm) Shanks in 1/4" (0.6 cm) Slotted and #2 Phillips Tips; 6" (15 cm) Shanks in 3/16" (0.5 cm) Slotted, #1/#2 Phillips and #2 Square Tips
Handle Material
Plastic
Insulated
Yes
Shank Shape
Round
Standards
ASTM F1505-16(2021)
Frame Color
Orange
Shank Material
Plastic, Steel
ESD Safe
No
Primary Application
For Work Near Energized Sources
Magnetic/Nonmagnetic
Nonmagnetic
Features
Flame Retardant and Impact Resistant Handle
Handle Color
Black
Grip Style
Cushion
Measurement Type
SAE
Tether Ready
Tether Included
Voltage Rating
1,000 V
Non-Sparking
No
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Insulated
Tether Status
Tether Ready
ESD Safety
Not ESD Safe

Description

This 6-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' Slotted, Phillips and Square tip screwdrivers. Each screwdriver is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.


•Insulated Screwdriver Set includes 1/4-Inch Slotted and #2 Phillips in 4-Inch round shanks plus #2 Square, #1,#2 Phillips and 3/16-Inch Slotted tips in 6-Inch round shanks
•1000V rated screwdrivers feature a layer of bright orange impact and flame resistant insulation to protect from electrical shock
•Made in the USA
•Tether hole for added safety when working at height
•Cushion-Grip handles for greater torque and comfort
•Tip-Ident quickly identifies the screwdriver tip orientation so you can easily engage the screwdriver tip with the screw
•Meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.