Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Set, Slim-Tip Insulated Phillips and Cabinet Tips, 2-Piece

  • Mfr # 33732INS

  • Zoro # G7924753


product price: $27.99
/ea

Key Features

Tip Size
#2, 1/4 in
Tip Style
Phillips, Slotted
Shank Length
4" (10.2 cm)
Overall Length
8.31" (21.1 cm)
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33732INS
Zoro #
G7924753
UPC #
092644328107
Country of Origin
United States

Dimensions

Tip Size
#2, 1/4 in
Shank Length
4" (10.2 cm)
Overall Length
8.31" (21.1 cm)
Sizes Included
Phillips: #2, Slotted: 1/4' in
Handle Length
4.31" (10.9 cm)

Details

Item
Slim-Tip Insulated Screwdriver Set
Tip Style
Phillips, Slotted
Handle Material
Rubber
Features
Slim Profile Tips
Standards
ASTM F-1505-16, IEC 60900:2018
ESD Safe
No
Insulated
Yes
Material
Steel, Plastic
Shank Material
Plastic, Steel
Shank Shape
Round
Number of Pieces
2
Primary Application
For Work Near Energized Sources
Includes
2 Screwdrivers: 4 in (10.2 cm) Long Shank in a 1/4 in (0.6 cm) Cabinet Tip, Phillips #2
Color
Orange
Shank Type
Round
Non-Sparking
No
Tether Ready
Tether Ready
Includes Magnetized Tip
Magnetized Tip Not Included
Measurement Type
SAE
ESD Safety
Not ESD Safe
Tether Status
Tether Ready
Includes Insulation
Insulated
Grip Style
Cushion

Description

Slim-Tip Insulated Screwdriver Set, #2, 1/4 in, Phillips, Slotted, Cushion, Number of Pieces 2, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes 2 Screwdrivers: 4 in (10.2 cm) Long Shank in a 1/4 in (0.6 cm) Cabinet Tip, Phillips #2, ASTM F-1505-16, IEC 60900:2018, Tether Ready Tether Ready

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.