Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver Set, Slim-Tip Insulated Phillips, Cabinet, Square, 4-Piece

  • Mfr # 33734INS

  • Zoro # G7924726


product price: $39.97
/ea

Key Features

Tip Size
#2, 1/4 in, 3/16 in
Tip Style
Phillips, Slotted, Square
Shank Length
4" (10.2 cm), 6" (15.2 cm)
Overall Length
8 1/4 in, 10 1/4 in
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33734INS
Zoro #
G7924726
UPC #
092644328114
Country of Origin
United States

Dimensions

Tip Size
#2, 1/4 in, 3/16 in
Shank Length
4" (10.2 cm), 6" (15.2 cm)
Overall Length
8 1/4 in, 10 1/4 in
Sizes Included
Phillips: #2, Slotted: 1/4'' in, 3/16 in, Square: #2
Handle Length
4.31" (10.9 cm)
Range of Lengths
8.31 to 10.31 in

Details

Item
Slim-Tip Insulated Screwdriver Set
Tip Style
Phillips, Slotted, Square
Handle Material
Rubber
Primary Application
For Work Near Energized Sources
ESD Safe
No
Features
Slim Profile Tips
Handle Color
Black
Number of Pieces
4
Standards
ASTM F-1505-16, IEC 60900:2018
Shank Material
Plastic, Steel
Material
Steel, Plastic
Color
Orange
Tip Type
Cabinet, Phillips, Square
Insulated
Yes
Shank Shape
Round
Includes
4 Screwdrivers: 4 in (10.2 cm) Long Shank in 1/4 in (0.6 cm) Cabinet Tip, Phillips #2 ; 6 in (15.2 cm) Long Shanks in 3/16 in (0.5 cm) Cabinet Tip, Square Tip #2
Non-Sparking
No
Tether Ready
Tether Ready
Includes Insulation
Insulated
Measurement Type
SAE
Includes Magnetized Tip
Magnetized Tip Not Included
Grip Style
Cushion
ESD Safety
Not ESD Safe
Tether Status
Tether Ready

Description

Slim-Tip Insulated Screwdriver Set, #2, 1/4 in, 3/16 in, Phillips, Slotted, Square, Cushion, Number of Pieces 4, Yes, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes 4 Screwdrivers: 4 in (10.2 cm) Long Shank in 1/4 in (0.6 cm) Cabinet Tip, Phillips #2 ; 6 in (15.2 cm) Long Shanks in 3/16 in (0.5 cm) Cabinet Tip, Square Tip #2, ASTM F-1505-16, IEC 60900:2018, Tether Ready Tether Ready

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.