Zoro Homepage

Screwdriver Set, Slotted and Phillips, 4-Piece

  • Mfr # 85105

  • Zoro # G0587146


product price: $40.99
/ea

Key Features

Number of Pieces
4
Includes
Mfr. No. 603-4, 600-4, 601-6, 600-6
Tether Capable
Tether Capable
Features
Cushion-Grip Handle Which Provides Greater Torque and Comfort, Tip-Ident Quickly Identifies the Type of Screwdriver and Tip Orientation, Precision-Machined Tip For Exact Fit, Double Wings Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Premium Chrome Plated For Smooth Feel and Corrosion Resistance, Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Special Heat-Treated Shafts
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85105
Zoro #
G0587146
UPC #
092644851056
Country of Origin
United States

Details

Item
Screwdriver Set
Number of Pieces
4
Includes
Mfr. No. 603-4, 600-4, 601-6, 600-6
Tether Capable
Tether Capable
Features
Cushion-Grip Handle Which Provides Greater Torque and Comfort, Tip-Ident Quickly Identifies the Type of Screwdriver and Tip Orientation, Precision-Machined Tip For Exact Fit, Double Wings Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Premium Chrome Plated For Smooth Feel and Corrosion Resistance, Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Special Heat-Treated Shafts
Finish
Chrome Plated
Handle Type
Cushion Grip
Tether Style
Tether Capable

Description

4-Piece Cushion-Grip Screwdriver Set

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.