Shop KLEIN TOOLS

Screwdriver Set, General Purpose, Slotted and Phillips Tip, Steel Shank, Ergonomic Grip, 7-Piece

  • Mfr # 85076

  • Zoro # G1789523


product price:  $57.15
/ea

Key Features

Tip Style
Phillips, Slotted
Tip Size
3/16", 5/16", 1/4", #1, #2
Number of Pieces
7
Includes
(2) Keystone Slotted: 1/4" x 4", 5/16" x 6"; (3) Cabinet: 1/8" x 3", 1/8" x 4", 1/8" x 6"; (2) Phillips: #1 x 3", #2 x 4"
Handle Material
Acetate with Vinyl Grip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85076
Zoro #
G1789523
UPC #
092644850769
Country of Origin
United States

Dimensions

Tip Size
3/16", 5/16", 1/4", #1, #2
Overall Length
6-3/4" to 10-5/16"
Shank Length
3 in, 4 in, 6 in
Sizes Included
Cabinet: 1/8 in x 3 in, 1/8 in x 4 in, 1/8 in x 6 in, Keystone Slotted: 1/4 in x 4 in, 5/16 in x 6 in, Phillips: #1 x 3 in, #2 x 4 in
Wire Rope Length
10 3/4 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
7
Includes
(2) Keystone Slotted: 1/4" x 4", 5/16" x 6"; (3) Cabinet: 1/8" x 3", 1/8" x 4", 1/8" x 6"; (2) Phillips: #1 x 3", #2 x 4"
Handle Material
Acetate with Vinyl Grip
Standards
ANSI, ASME
Tip Style Group
Standard
ESD Safe
No
Handle Design
Cushion Grip
Finish
Chrome
Shank Shape
Round, Square
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Nonsparking
No
Insulated
No
Shank Material
Alloy Steel
Tether Capable
Tether Capable
SAE or Metric
SAE
Features
General-Purpose Selection of the Most Frequently Used Screwdrivers, Cushion-Grip Handle For Greater Torque and Comfort, Premium Chrome-Plated For Smooth Feel and Corrosion Resistance, Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Special Heat-Treated Shafts, Precision-Machined Tip For Exact fit, Tip-Ident Quickly Identifies the Screwdriver Type and Tip Orientation
Handle Type
Ergonomic
Handle Color
Black
Shank Finish
Chrome
Tip Finish
Chrome
Non-Sparking
No
Grip Style
Cushion
Corrosion Resistant
Yes
Magnetized Tip
No
Ratcheting
No
Tether Ready
No
Measurement Type
SAE
Material
Steel
Insulated / Uninsulated
Uninsulated
Bit Retainer Type
Fixed
ESD Safety
Not ESD Safe
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant

Description

The KLEIN TOOLS - 85076 is a General Purpose Screwdriver Set, designed for various industrial applications. This set falls under the category of "Screwdriver Sets" in Tools & Machining and includes Keystone Slotted 1/4 in x 4 in , 5/16 in x 6 in , Cabinet 1/8 in x 3 in , 1/8 in x 4 in , 1/8 in x 6 in , Phillips #1 x3in, and #2x4in screwdrivers.
Key features include:
  • Versatility: The set comes with multiple types of screwdrivers suitable for different tasks.

  • Material: Made from steel, these tools are durable and can withstand rigorous use.

  • Tip Finish: Chrome finish on the tips ensures longevity and corrosion resistance.

  • Handle Type: Ergonomic handles provide user comfort during operation.

  • Standards Compliance: Complies with ANSI and ASME standards.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.