Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/16in Deep Impact Socket
- Mfr # 396314
- Zoro # G123580707
product price:Â
$
3.27
/ea
Sold in multiples of 2 for
$6.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 396314
- Zoro #
- G123580707
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 7/16 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 396314 Deep Impact Socket Built for impact use, this 7/16in deep impact socket features a 6-point design for secure engagement on fasteners. The 3/8in drive size and 63mm (2.48in) overall length help reach recessed hardware while maintaining a compact working profile. Constructed from Chromium-vanadium Steel Alloy and finished with a matte black oxide coating, it's engineered for strength, durability, and anti-corrosive performance. Permanent size stamping supports fast identification when working from a tool cart, drawer, or rail. Key Benefits 7/16in 6-point profile helps reduce slipping and rounding fasteners. 3/8in drive fits common impact tools and professional drive systems. Deep 63mm (2.48in) length improves access to recessed fasteners. Chromium-vanadium steel alloy provides high strength and durable performance. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds wear resistance and anti-corrosive protection. Stamped size markings stay readable for quick selection and organization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.