Zoro Homepage

Screwdriver Set, Stubby Slotted and Phillips, 2-Piece

  • Mfr # 85071

  • Zoro # G3653316


product price: $16.59
/ea

Key Features

Tip Style
Phillips, Slotted
Number of Pieces
2
Includes
(1) Cabinet Tip: 5/16''; (1) Phillips Tip: #2
Handle Material
Acetate with Vinyl Grip
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85071
Zoro #
G3653316
UPC #
092644850714
Country of Origin
United States

Dimensions

Tip Size
5/16", #2
Overall Length
7-1/2"
Shank Length
1 1/2 in
Sizes Included
Cabinet: 5/16 in, Phillips: #2
Range of Lengths
14 11/32 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted
Number of Pieces
2
Includes
(1) Cabinet Tip: 5/16''; (1) Phillips Tip: #2
Handle Material
Acetate with Vinyl Grip
Nonsparking
No
Finish
Chrome Plated
Insulated
No
Handle Design
Cushion Grip
Tether Capable
Tether Capable
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdriver Sets
ESD Safe
No
Shank Material
Alloy Steel
Tip Style Group
Phillips
Features
Internal Flanges Inside Handle Provide Solid, Twist-Resistant Blade Anchor, Special Heat-Treated Shafts and Precision-Machined Tip For Exact Fit, Tip-Ident Quickly Identifies the Screwdriver Type and Tip Orientation, Premium Chrome-Plated For Smooth Feel and Corrosion Resistance, Cushion-Grip Handle For Greater Torque and Comfort
SAE or Metric
SAE
Handle Type
Cushion Grip
Tether Style
Tether Capable
Shank Finish
Chrome
Tether Ready
No
Measurement Type
SAE
Ratcheting
No
Tip Finish
Chrome
Non-Sparking
No
Magnetized Tip
No
Grip Style
Cushion
Handle Color
Black
Corrosion Resistant
Yes
Material
Steel
Insulated / Uninsulated
Uninsulated
Bit Retainer Type
Fixed
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
ESD Safety
Not ESD Safe

Description

The short shafts on the screwdrivers in this Stubby Screwdriver Set make working in cramped spaces easier. The Cushion-Grip handles fit comfortably in your hand while the strong, durable tips resist slippage and provide positive turning action. The set features a 5/16-Inch (8 mm) cabinet tip and a #2 Phillips screwdriver.


•Screwdriver set includes one 5/16-Inch cabinet-tip and one #2 Phillips-tip screwdriver
•Screwdrivers have internal flanges inside handle to provide solid, twist-resistant blade anchor
•Special heat-treated shafts and precision-machined tip for exact fit
•Tip-Ident quickly identifies the screwdriver type and tip orientation
•Made in USA
•Cushion-Grip handle for greater torque and comfort and premium chrome-plated for smooth feel and corrosion resistance
•Meets or exceeds applicable ASME / ANSI specifications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.