Zoro Homepage

Screwdriver Set, Torque, 6-Piece

  • Mfr # 57032

  • Zoro # G6516329


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Tip Size
#1, #2, 1/4 in, 3 1/2 in, 3/16 in
Tip Style
Nut Driver, Phillips, Slotted, Square
Shank Length
3 3/32 in
Overall Length
7 in
Finish
Textured
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57032
Zoro #
G6516329
UPC #
092644570322
Country of Origin
United States

Dimensions

Tip Size
#1, #2, 1/4 in, 3 1/2 in, 3/16 in
Shank Length
3 3/32 in
Overall Length
7 in
Drive Size
1/4 in
Handle Length
4 7/32 in

Details

Item
Torque Screwdriver
Tip Style
Nut Driver, Phillips, Slotted, Square
Finish
Textured
Handle Material
Aluminum
Includes
Phillips: #1 and #2, Slotted: 3/16'' (4.8 mm) and 1/4'' (6.4 mm), Square: #1 and #2 and 1/4'' Nut Driver
SAE or Metric
SAE
Number of Pieces
6
Features
Compact, Easy To Use Set Includes The Torque Screwdriver, A 6-Piece Bit Set And A Receded Case With Foam Inserts For A Tight, Organized Fit; Increased Usability And Readability Plus A Wider Torque Range (5-40 in. lbs); Lightweight, Aluminum Frame; N.I.S.T. Traceable Calibration Certificate
Handle Type
Tri-Lobular
ESD Safe
No
Shank Material
Alloy Steel
Insulated
No
Standards
ASME B107.300-2010
Ratcheting
No
Torque Measurement Type
Inch-Pound
Handle Color
Black
Primary Scale Increments
5 in-lb
Rotation
Clockwise, Counterclockwise
Calibration Certificate Included
Yes
Torque Setting
Adjustable
Primary Scale Range
5 to 40 in lb
Accuracy
+/-4% CCW
Measurement Type
SAE
Tether Ready
No
Counterclockwise Accuracy
+/-4%
Extended Data Testing
NIST
Torque Limiting Mechanism
Adjusting Knob
Non-Sparking
No
Non-Magnetic
Yes
Maximum Torque
40 in-lb
Shank Finish
Matte Black
Handle Shape
Straight
Grip Style
Textured
Minimum Torque
5 in-lb
Replaceable Bit
Yes
Electric Light/Tone
No
Products By Industry
Electrical
Torque - Minimum
5 in-lb
Includes Ratcheting
Ratcheting Not Included
Includes Electric Indicator
Electric Indicator Not Included
Torque - Maximum
40 in-lb
Includes Calibration Certification
Calibration Certificate Included
ESD Safety
Not ESD Safe
Replaceable Bit Capable
Replaceable Bit
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Torque Screwdriver, Tip Size #1, #2, 1/4 in, 3 1/2 in, 3/16 in, Nut Driver, Phillips, Slotted, Square, 5 in-lb, 5 to 40 in lb, Calibration Certificate Included Yes, Clockwise, Counterclockwise, Adjusting Knob, Inch-Pound, Replaceable Bit Yes, Drive Size 1/4 in, No, ESD Safe No, Non-Sparking No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.