Zoro Homepage

Screwdriver Set, TORX Cushion Grip, 5-Piece

  • Mfr # 19555

  • Zoro # G3243791


product price: $41.19
/ea

Key Features

Tip Style
Torx
Tip Size
T15, T20, T25, T27, T30
Number of Pieces
5
Includes
(5) Torx: T15 x 4", T20 x 4", T25 x 4", T27 x 4", T30 x 4"
Handle Material
Acetate with Vinyl Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19555
Zoro #
G3243791
UPC #
092644195556
Country of Origin
United States

Dimensions

Tip Size
T15, T20, T25, T27, T30
Shank Length
4 in
Overall Length
9"
Sizes Included
Torx: T15 x 4 in, T20 x 4 in, T25 x 4 in, T27 x 4 in, T30 x 4 in
Range of Lengths
9 in

Details

Item
Screwdriver Set
Tip Style
Torx
Number of Pieces
5
Includes
(5) Torx: T15 x 4", T20 x 4", T25 x 4", T27 x 4", T30 x 4"
Handle Material
Acetate with Vinyl Grip
Shank Material
Alloy Steel
Standards
ANSI, ASME
Handle Design
Cushion Grip
ESD Safe
No
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Finish
Chrome Plated
Tip Style Group
Torx(R)
Insulated
No
Shank Shape
Round
Tether Capable
Tether Capable
Nonsparking
No
Handle Type
Ergonomic
SAE or Metric
SAE
Features
Cushion-Grip Handles For Greater Torque and Comfort, Chrome Plated Shafts Resist Corrosion, Color Coded Handle End For Quick and Easy Identification
Tether Style
Tether Capable
Tip Finish
Chrome
Tether Ready
No
Non-Sparking
No
Ratcheting
No
Corrosion Resistant
Yes
Measurement Type
Torx
Shank Finish
Chrome
Handle Color
Black, Yellow
Grip Style
Cushion
Magnetized Tip
No
Insulated / Uninsulated
Uninsulated
Bit Retainer Type
Fixed
Includes Insulation
Not Insulated
Includes Ratcheting
Ratcheting Not Included
ESD Safety
Not ESD Safe
For Screw Type
Torx
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included

Description

This five piece Cushion-Grip screwdriver set features TORX tip drivers to transfer more torque to the work and cut slippage to save your fasteners. Each handle end is color coded for quick and easy identification. The premium chrome-plated shanks provide a smooth feel and resist corrosion.


•TORX tip screwdrivers cut slippage, save fasteners, and transmit more torque to the work
•Screwdriver Set contains five tip sizes: T15, T20, T25, T27 and T30
•Cushion-Grip handle for greater torque and comfort with color coded handle end for quick and easy identification
•Chrome plated shafts resist corrosion
•Made in USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.