Zoro Homepage

SDS Demolition Driver Set, 6-Piece

  • Mfr # 32755SD

  • Zoro # G715543073


product price: $49.98
/ea

Key Features

Includes
SDS-Plus Chisel, SDS-Plus Nail Bit Puller, SDS-Plus 5/16-Inch Flathead Driver, SDS-Plus Punch, SDS-Plus Adapter, Demolition Handle, Case
Features
Compatible with All SDS-Plus Blades
Material
Steel; Rubber Grip
Color
Yellow/Black
Depth
1.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32755SD
Zoro #
G715543073
UPC #
092644329463
Country of Origin
Viet Nam

Dimensions

Overall Length
13.14"
Depth
1.6"
Width
1.6"

Details

Includes
SDS-Plus Chisel, SDS-Plus Nail Bit Puller, SDS-Plus 5/16-Inch Flathead Driver, SDS-Plus Punch, SDS-Plus Adapter, Demolition Handle, Case
Features
Compatible with All SDS-Plus Blades
Material
Steel; Rubber Grip
Color
Yellow/Black
Number of Pieces
7
Handle Material
Rubber Grip

Description

SDS Demolition Driver Set, 6-Piece

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.