Shop KLEIN TOOLS
See all product information
Create Account
SELF-LEVELING LASER LEVEL, 50 DEG HORIZONTAL, 50 DEG VERTICAL MEASURING, +/-3/32 IN
- Mfr # 93LCLG
- Zoro # G922804486
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Length
9.25 in
Height
4 in
Width
9.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93LCLG
- Zoro #
- G922804486
- UPC #
- 00092644930041
- Country of Origin
- United States
Dimensions
- Length
- 9.25 in
- Height
- 4 in
- Width
- 9.75 in
Details
- Item
- Cordless Laser Level
Description
THE KLEIN SELF-LEVELING GREEN CROSS LINE LASER LEVEL IS A HIGH PERFORMANCE LASER LEVELING AND ALIGNMENT TOOL FOR PROFESSIONALS. THIS LEVEL PROVIDES A RELIABLE PENDULUM SELF-LEVELING SYSTEM WITH CLEAR, BRIGHT LASER LEVEL LINES AND A 90 DEG VERTICAL PLUMB SPOT FEATURE. EQUIPPED WITH AN INTEGRATED MAGNETIC MOUNT AND AN ADDITIONAL CEILING CLIP MOUNT, KLEIN CROSS LINE LEVEL ENABLES A MULTITUDE OF ALIGNMENT AND LAYOUT APPLICATIONS.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.