
Self Locking Block
Mfr # 267
Zoro # G503673869
product price: $62.15
/eaKey Features
Bearing Type
Individual Hooks and Blocks
Sheave Width
1.469" (3.7 cm)
Material
Light Galvanized Steel and Aluminum Alloy with Bronze Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
267
Zoro #
G503673869
UPC #
092644480126
Country of Origin
United States
Dimensions
Sheave Width
1.469" (3.7 cm)
Details
Item
Self Locking Block
Bearing Type
Individual Hooks and Blocks
Material
Light Galvanized Steel and Aluminum Alloy with Bronze Bearing
Description
Self Locking Block
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.