Ship Auger Bit w/Screw Pt, 1-1/8"
- Mfr # 53408
- Zoro # G0768717
product price:Â
$
43.15
/ea
Key Features
Diameter
1-1/8 in
Drill Bit Material
Special bit steel
Cutting Edge
Screw Point
Features
Three-Flat Shank
Shank Diameter
7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53408
- Zoro #
- G0768717
- UPC #
- 092644534089
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 1-1/8"
- Diameter
- 1-1/8 in
- Shank Diameter
- 7/16 in
Details
- Item
- Ship Auger Bit
- Drill Bit Material
- Special bit steel
- Cutting Edge
- Screw Point
- Features
- Three-Flat Shank
Description
Ship Auger Bit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.