Single-Bit Screwdriver Bits
- Mfr # 32488HD
- Zoro # G024972540
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Measurement System
Imperial, Metric
Overall Length
1 1/4 in
Material
Steel
Finish
Black Phosphate
Tip Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32488HD
- Zoro #
- G024972540
- UPC #
- 092644137341
- Country of Origin
- Thailand
- Item
- Single-Bit Screwdriver Bits
- Measurement System
- Imperial, Metric
- Material
- Steel
- Finish
- Black Phosphate
- Tip Type
- Standard
- Shank Shape
- Hex
- Impact Rated
- Impact Rated
- For Tool Type
- Impact
- Includes Bit Holder
- Bit Holder Not Included
- Compatible Product Type
- Nut Driver, Screwdriver
- Product Type
- Valve and Core Remover Bit
- Compatible Manufacturer Model Number
- 32500HD, 32500HDRT, 32527HD
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Length
- 1 1/4 in
- Shank Size
- 1/4 in
- Length
- 1 1/4 in
Description
Single-Bit Screwdriver Bits, Finish Black Phosphate, Impact Rated Impact Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.