Zoro Homepage

Single-Hook Tape Measure, 35'

  • Mfr # 9135

  • Zoro # G614632892


product price: $35.95
/ea

Key Features

Case Material
PC/ABS Plastic with TPR Overmold
Case Color
Orange/Black
Features
Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach; Attachment Channel to Tether Tape Measure
Width
2.47"
Length
3.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9135
Zoro #
G614632892
UPC #
092644860966
Country of Origin
China

Dimensions

Width
2.47"
Length
3.9"

Details

Case Material
PC/ABS Plastic with TPR Overmold
Case Color
Orange/Black
Features
Easy-to-read Bold Lines Every 1/8-Inch; Tough Blade; 16-Foot Reach; Attachment Channel to Tether Tape Measure

Description

Single-Hook Tape Measure, 35

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.