
Single Serrated Blade Blunt Shear
Mfr # 23015
Zoro # G1130272
product price: $60.79
/eaKey Features
Overall Length
9-3/4"
Blade Material
Metal, Nickel Chrome Plated
Handle Style
Straight
Handle Material
Plastic Coated
Tip Shape
Blunt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23015
Zoro #
G1130272
UPC #
092644230158
Country of Origin
United States
Dimensions
Overall Length
9-3/4"
Length of Cut
3 1/4 in
Length
Blade: 3-3/16"
Details
Blade Material
Metal, Nickel Chrome Plated
Handle Style
Straight
Handle Material
Plastic Coated
Tip Shape
Blunt
Cutting Edge
Serrated
Item
Shear
Primary Application
Cuts Belting, Heavy Fabric or Carpet, Leather, Upholstery
Handle Color
Yellow
Features
Extended Handle, Serrated Blade
Handle Design
Ring and Enlarged Bow
Application
Multipurpose
Left/Right Hand
Right Hand
Adjustable
Yes
Pivot Type
Rivet
Blade Finish
Nickel-Chrome Plated
Material Application
Belting, Carpet, Heavy Fabric, Leather, Upholstery
Cutting Edge Type
Serrated
Hand Orientation
Right-Hand
Description
Industrial Shear, Adjustable No, Application Multipurpose, Blade Finish Nickel-Chrome Plated, Blade Material Metal, Cutting Edge Type Serrated, Features Extended Handle, Hand Orientation Right-Hand, Handle Color Yellow, Handle Design Ring and Enlarged Bow, Handle Material Plastic Coated, Handle Style Straight
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.