Zoro Homepage

Single Weave Flexible Eye Pulling Grips

  • Mfr # KPJ75

  • Zoro # G0911130


product price: $66.79
/ea

Key Features

Material
Galvanized Steel
Cable Dia. Range
0.75" to 0.99" (19.05 to 25.15 mm
Eye Style
560-Pound Load
Mesh Length
10" (25.4 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPJ75
Zoro #
G0911130
UPC #
092644475009
Country of Origin
United States

Dimensions

Cable Dia. Range
0.75" to 0.99" (19.05 to 25.15 mm
Mesh Length
10" (25.4 cm)

Details

Item
Junior-Duty Single-Weave
Material
Galvanized Steel
Eye Style
560-Pound Load

Description

Junior-Duty Single-Weave

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.