Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Skinning Knife Hook with Notch, 8 in L

  • Mfr # 1570-3

  • Zoro # G3694853


product price: $29.65
/ea

Key Features

Overall Length
8 in
Blade Type
Hook with Notch
Blade Material
Steel
Handle Type
Cushion Grip
Application
Ideal for Stripping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1570-3
Zoro #
G3694853
UPC #
092644441202
Country of Origin
United States

Dimensions

Overall Length
8 in
Blade Length
3 in

Details

Item
Skinning Knife
Blade Type
Hook with Notch
Blade Material
Steel
Handle Type
Cushion Grip
Application
Ideal for Stripping
Tether Capable
Tether Capable
Insulated
No
Features
Three Inch Steel Blade Withstands Frequent Scoring and Slitting of Cable Jacket
Functions
Strip Only
Handle Color
Black
Color
Red
Type
Cable/Linemans
Tether Style
Standard Tool (Accessory Needed for Tethering)
Weight
4.8 oz
Knife Type
Cable Stripping Knife
Safety Features
Insulated
Blade Style
Hooked
Tether Ready
No
Handle Style
Cushion Grip

Description

Skinning Knife, Blade Material Steel, Overall Length 8 in, Tether Ready No, Blade Length 3 in, Blade Style Hooked, Handle Style Cushion Grip, Knife Type Cable Stripping Knife, Insulated No, Application Ideal for Stripping, Features Three Inch Steel Blade Withstands Frequent Scoring and Slitting of Cable Jacket, Handle Color Black, Safety Features Insulated, Weight 4.8 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.