Zoro Homepage
This item is Discontinued.
Klein Tools Sledge Hammer, 10 lb., 36 In, Fiberglass 7HBRFRH10

Sledge Hammer, 10 lb., 36 In, Fiberglass (Discontinued)

  • Mfr # 7HBRFRH10
  • Zoro # G4976063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7HBRFRH10
Zoro #
G4976063
UPC #
092644469671
Country of Origin
Australia

Dimensions

Overall Length
36"
Face Diameter
4"
Head Length
6-1/4"
Head Width
2-3/4"

Details

Item
Double Face Sledge Hammer
Head Weight
10 lb.
Head Material
Brass
Handle Material
Fiberglass and Rubber
Handle Design
Nonslip Grip
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Handle Color
Black
Head Color
Natural
Tether Style
Tether Capable

Description

Double Face Sledge Hammer, Handle Material Fiberglass and Rubber, Head Material Brass, Head Weight 10 lb., Face Diameter 4 in, Overall Length 36 in, Handle Color Black, Head Length 6 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.