Slim Bluetooth Earmuffs
- Mfr # AESEM2
- Zoro # G424152085
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Battery Life
50 hr
Features
Adjustable Arms, Cooling Airflow, Drop Protection 6 ft, IPX4, Premium Audio Quality, Slim Lightweight Design, Soft Foam Cushions, Vented Headband, Wireless Connectivity
Cup Color
Black/Orange
Dielectric
No
Electrically Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AESEM2
- Zoro #
- G424152085
- UPC #
- 092644695100
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Adjustable Arms, Cooling Airflow, Drop Protection 6 ft, IPX4, Premium Audio Quality, Slim Lightweight Design, Soft Foam Cushions, Vented Headband, Wireless Connectivity
Details
- Item
- Earmuffs
- Battery Life
- 50 hr
- Features
- Adjustable Arms, Cooling Airflow, Drop Protection 6 ft, IPX4, Premium Audio Quality, Slim Lightweight Design, Soft Foam Cushions, Vented Headband, Wireless Connectivity
- Cup Color
- Black/Orange
- Dielectric
- No
- Electrically Insulated
- No
- Includes
- Earmuffs, USB-C Charging Cable
- Connection Type
- Bluetooth
- Weight
- 17.6 oz
- Cushion Material
- Foam
- Battery Type
- Rechargeable
- Band Color
- Black/Orange
- Number of Batteries
- 1
- Intrinsically Safe
- No
- Noise Reduction Rating
- 23 dB
- Standards
- ANSI S3.19-1974
- For Use With
- Hats, Headwear
- Recharge Time
- 2 1/2 hr
- Compatible Product Type
- Hats, Headwear
Description
Earmuffs, Earmuff Style Over-the-Head, Earmuff Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Bluetooth, Wired Connection Type Not Applicable, Cushion Material Foam, Battery Size Not Applicable, Cup Color Black/Orange, Auxiliary Input Not Applicable, Includes Earmuffs, USB-C Charging Cable, Series Not Applicable, Standards ANSI S3.19-1974, Band Color Black/Orange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.