Shop KLEIN TOOLS
See all product information
Create Account
Slim Forged Wire Stripper Straight
Mfr # 12075
Zoro # G823654548
product price:Â $51.35
/eaKey Features
Nose Shape
Pliers Gripping
Handle Style
Standard
Gauges Crimped
10 to 20 AWG (Stranded), 8 to 18 AWG (Solid)
Grip Material
Thermoplastic Rubber
Insulated
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12075
- Zoro #
- G823654548
- UPC #
- 092644340734
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8 1/4 in
- Wire Rope Length
- 8 1/4 in
Details
- Item
- Wire Stripper
- Nose Shape
- Pliers Gripping
- Handle Style
- Standard
- Gauges Crimped
- 10 to 20 AWG (Stranded), 8 to 18 AWG (Solid)
- Grip Material
- Thermoplastic Rubber
- Insulated
- No
- Weight
- 7.4 oz
- Application
- Stripping
- Finish
- Textured (Handle)
- Stripping Capacity- Stranded Wire
- 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
- Blade Material
- Stainless Steel
- Blade Style
- Straight Edge
- Jaw Opening Type
- Spring Return
- Stripping Capacity - Solid Wire
- 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG
- Adjustment Mechanism
- None
- Grip Style
- Standard Cushion
- Body Material
- Stainless Steel
- Handle Color
- Blue
- Type
- Electrical Wire Strippers
- For Wire/Cable Type
- Solid Wire, Stranded Wire
- Tool Functions
- Screw Shear
- Cutting Capacities
- 1.45 in
Description
Wire Stripper, Stripping Capacity - Solid Wire 8 AWG, 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, Stripping Capacity- Cable Not Applicable, Stripping Capacity- Stranded Wire 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Solid Wire, Stranded Wire, Cutting Capacities 1.45 in, Handle Style Standard, Insulated No, Non-Sparking No, Adjustment Mechanism None, Application Stripping, Blade Material Stainless Steel, Blade Style Straight Edge
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.