Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim-Head Ironworkers Pliers, 10 3/8" L

  • Mfr # M2017CSTA

  • Zoro # G601907026


product price: $51.49
/ea

Key Features

Overall Length
10.38" (26.4 cm)
Handle Type
Ironworker's Pliers
Features
Aggressive Knurl; Spring Loaded; Comfort Grip
Jaw Length
1.28" (3.3 cm)
Jaw Width
1.16" (2.9 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2017CSTA
Zoro #
G601907026
UPC #
092644703119
Country of Origin
United States

Dimensions

Overall Length
10.38" (26.4 cm)
Jaw Length
1.28" (3.3 cm)
Jaw Width
1.16" (2.9 cm)
Tip Width
1 1/8 in
Jaw Thickness
1/2 in
Tip Thickness
1/2 in
Cutter Length
5/8 in

Details

Item
Slim-Head Ironworker's Pliers
Handle Type
Ironworker's Pliers
Features
Aggressive Knurl; Spring Loaded; Comfort Grip
Joint Type
Hot Riveted
Handle Color
Black
Insulated
No
Capacity
1.16" (2.9 cm)
High Leverage
Yes
Application
Twists and Cuts Soft Annealed Rebar Tie Wire
Nose Type
Square
Finish
Comfort Grip
Weight
16 oz
Plier Material
Steel
Plier Type
Ironworker's Pliers
For Wire/Cable Type
Rebar Tie Wire
Non-Sparking
No
Includes Voltage Detection Module
No
Grip Style
Knurled
Grip Material
Plastic
Tether Ready
No
Jaw Opening Type
Spring Return
Jaw Shape
Square
Blade Material
Steel
Jaw Texture
Smooth
ESD-Safe
No
Handle Style
Ergonomic
Cutting Capacities
1.16 in
Nose Shape
Square
Material
Steel

Description

Slim-Head Ironworker's Pliers, Insulated No, Includes Voltage Detection Module No, Tether Ready No, Plier Type Ironworker's Pliers, Overall Length 10 3/8 in, Jaw Shape Square, Jaw Length 1 1/4 in, Jaw Width 1 1/8 in, Jaw Thickness 1/2 in, Handle Style Ergonomic, Non-Sparking No, ESD-Safe No, Voltage Rating Not Applicable, High Leverage Yes, Blade Material Steel, Cutter Length 5/8 in, Cutting Capacities 1.16 in, For Wire/Cable Type Rebar Tie Wire, Grip Material Plastic, Grip Style Knurled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.