Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Over The Head Ear Muffs

  • Mfr # 60570

  • Zoro # G715188960


product price: $31.99
/ea

Key Features

Color
Grey/Orange
Standards
ANSI S3.19-1974
Features
Vented Headband; Folding Cups; 27 dB reduction
Material
Earmuff Cups: ABS, Foam; Headband: TPE, Stainless Steel, Glass Filled Nylon, Silicone, POM
Cushion Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60570
Zoro #
G715188960
UPC #
092644605703
Country of Origin
China

Details

Color
Grey/Orange
Standards
ANSI S3.19-1974
Features
Vented Headband; Folding Cups; 27 dB reduction
Material
Earmuff Cups: ABS, Foam; Headband: TPE, Stainless Steel, Glass Filled Nylon, Silicone, POM
Cushion Material
Foam
Ear Muff Style
Over-the-Head
Protection Type
Noise Reduction
Dielectric
No
Noise Reduction Rating
27 dB

Description

Slim Over The Head Ear Muffs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.