Zoro Homepage

Slim-Profile LED Pocket Flashlight with Laser

  • Mfr # 56074

  • Zoro # G716222380


product price: $59.59
/ea

Key Features

Standards
IP55, CE, UKCA, REACH, ROHS, DOE/CEC, NRCAN, IEC/EN 60825-1: 2014/A11:2021, EN 50689:2021
Lumens
High: 400; Medium: 200; Low: 100; Turbo: 1000
Depth
0.56 in
Material
6063 Aluminum
Lamp Life
High: 3 Hr; Medium: 5 Hr; Low: 8 Hr; Flood 12 Hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56074
Zoro #
G716222380
UPC #
92644560743
Country of Origin
China

Dimensions

Depth
0.56 in
Width
1.1 in
Length
4.3 in

Details

Standards
IP55, CE, UKCA, REACH, ROHS, DOE/CEC, NRCAN, IEC/EN 60825-1: 2014/A11:2021, EN 50689:2021
Lumens
High: 400; Medium: 200; Low: 100; Turbo: 1000
Material
6063 Aluminum
Lamp Life
High: 3 Hr; Medium: 5 Hr; Low: 8 Hr; Flood 12 Hr
Body Color
Gray
Includes
Light and Charging Cable
Features
Spotlight, Floodlight, Class II Green Laser, Double-Ended Clip, Magnetic Base

Description

The Klein Tools Pocket Flashlight with laser pointer has multiple lighting options that can be used both on the jobsite or as an everyday carry lighting solution. A built in dual-direction clip and slim profile allow for the light to be attached to hats, pockets, and clothes comfortably. Powerful green laser is equipped to pinpoint objects from afar. Turbo Mode delivers 1000 lumens of powerful brightness. Green laser accurately pinpoints objects across long distances. Magnetic end cap can be mounted for hands-free operation. Dual-directional clip attaches to hats and clothes securely. Rechargeable via USB-C with battery level indication.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.