Zoro Homepage

Slim ProFlex Impact Bit Set, 12-Piece

  • Mfr # 33801S

  • Zoro # G322447344


product price: $9.99
/ea

Key Features

Finish
Titanium Nitride
Material
S2 Tool Steel
Height
1 in
Application
Fastening
Overall Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33801S
Zoro #
G322447344
UPC #
092644331916
Country of Origin
Taiwan, Province of China

Dimensions

Height
1 in
Overall Length
5 in
Width
3.1 in

Details

Finish
Titanium Nitride
Material
S2 Tool Steel
Application
Fastening
Includes
#1, #2 Phillips; 3/16, 1/4 Slotted; T15, T20, T25 TORX®; #1, #2 Square; 3/16, 1/4 Hex

Description

Klein Tools 12-Piece Slim Impact ProFlex Bit Set features S2 steel bits with ProFlex torsion zone that absorbs strain, extending bit life and improving impact performance. The ultra-slim case allows compact storage and has an extending back latch to connect to larger Klein Tools cases. Secure-pivot bit storage makes bit access simple while preventing bits from accidentally falling and being misplaced. Set includes Phillips, Slotted, Square, Hex and TORX bits. Bit holder features strong magnet for secure fastener retention. Heavy-duty construction withstands rough job site conditions. Bit holder features a high-grade magnet that maximizes contact to enhance the magnetism channeled through bits to retain fasteners.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.