Zoro Homepage

Slip-Joint Pliers, 10-Inch

  • Mfr # D511-10

  • Zoro # G303616035


product price: $29.99
/ea

Key Features

Jaw Width
1.375" (3.5 cm)
Jaw Length
1.75" (4.5 cm)
Jaw Thickness
15/32" (1.2 cm)
Finish
Plastic-Dipped
Capacity
3.74" to 4.3" (9.5 to 10.9 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D511-10
Zoro #
G303616035
UPC #
092644732102
Country of Origin
United States

Dimensions

Jaw Width
1.375" (3.5 cm)
Jaw Length
1.75" (4.5 cm)
Jaw Thickness
15/32" (1.2 cm)
Length
9.875" (25.1 cm)

Details

Item
Slip-Joint Pliers,10"
Finish
Plastic-Dipped
Capacity
3.74" to 4.3" (9.5 to 10.9 cm)
Color
Blue

Description

Slip-Joint Pliers,10 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.