Zoro Homepage

Slip-Joint Pliers, 6-Inch

  • Mfr # D511-6

  • Zoro # G203551276


product price: $19.99
/ea

Key Features

Overall Length
6.563" (16.7 cm)
Material
Plastic-Dipped Steel
Jaw Width
1.188" (3 cm)
Jaw Length
1.188" (3 cm)
Capacity
2.63" to 2.96" (6.7 to 7.5 cm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D511-6
Zoro #
G203551276
UPC #
092644732027
Country of Origin
United States

Dimensions

Overall Length
6.563" (16.7 cm)
Jaw Width
1.188" (3 cm)
Jaw Length
1.188" (3 cm)
Jaw Thickness
3/8" (1 cm)

Details

Item
6" Slip-Joint Pliers
Material
Plastic-Dipped Steel
Capacity
2.63" to 2.96" (6.7 to 7.5 cm)
Finish
Plastic-Dipped

Description

Slip-Joint Pliersz,6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.