Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Screw Holding Driver, 11" L

  • Mfr # 6026K

  • Zoro # G009985701


product price: $14.85
/ea

Key Features

Tip Style
Slotted
Shank Length
6 in
Overall Length
11 in
Insulated
No
Color
Black/ Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6026K
Zoro #
G009985701
UPC #
092644853098
Country of Origin
Viet Nam

Dimensions

Tip Size
5/16 in
Shank Length
6 in
Overall Length
11 in
Handle Length
5.19" (13.17 cm)
Width
1.32 in
Overall Width
1.32" (3.35 cm)
Overall Height
1.32" (3.35 cm)

Details

Item
Screw Holding Driver
Tip Style
Slotted
Insulated
No
Color
Black/ Yellow
Features
Screw Holding
Shank Type
Slotted
Shank Material
Steel
Number of Pieces
1
Tip Type
Slotted
Handle Color
Black/ Yellow
Material
Steel
Primary Application
Driving Slotted Fasteners
Shank Shape
Round
Weight
5.84 oz
Measurement Type
SAE
Fastener Holding
Yes
Non-Magnetic
Yes
Grip Style
Cushion
Includes Fastener-Holding
Push-In
Handle Shape
Straight
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Number of Ends
1
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe

Description

Screw Holding Driver, Tip Size 5/16 in, Slotted, Shank Length 6 in, Overall Length 11 in, Cushion, Fastener Holding Yes, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.