Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Screw Holding Driver, 8-1/4" L

  • Mfr # 6024K

  • Zoro # G809985703


product price: $13.19
/ea

Key Features

Tip Style
Slotted
Shank Length
4 in
Overall Length
8 1/4 in
Shank Material
Steel
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6024K
Zoro #
G809985703
UPC #
092644853104
Country of Origin
Viet Nam

Dimensions

Tip Size
1/4 in
Shank Length
4 in
Overall Length
8 1/4 in
Handle Length
4.41" (11.2 cm)
Width
1.25 in
Overall Width
1.25" (3.2 cm)
Handle Diameter
1.25" (3.18 cm)

Details

Item
Screw Holding Driver
Tip Style
Slotted
Shank Material
Steel
Material
Steel
Shank Shape
Round
Color
Black/ Yellow
Shank Type
Slotted
Insulated
No
Handle Color
Black/ Yellow
Tip Type
Slotted
Primary Application
Driving Slotted Fasteners
Number of Pieces
1
Features
Screw Holding
Weight
3.7 oz
Type
Screwdriver
Measurement Type
SAE
Grip Style
Cushion
Non-Magnetic
Yes
Fastener Holding
Yes
ESD Safety
Not ESD Safe
Includes Ratcheting
Ratcheting Not Included
Includes Insulation
Not Insulated
Number of Ends
1
Tether Status
Not Tether Capable
Handle Shape
Straight
Includes Fastener-Holding
Push-In

Description

Screw Holding Driver, Tip Size 1/4 in, Slotted, Shank Length 4 in, Overall Length 8 1/4 in, Cushion, Fastener Holding Yes, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.